References
Festo:MHA1-PR4-3-M3-PI-PCB
Rubix:110A8874
Manufacturer :197248
EAN:4052568082208

Documents
Product details : FESTO 197248 MANIFOLD MHA1-PR4-3-M3-PI-PCB
Manifold block MHA1-PR4-3-M3-PI-PCB for Mounting printed circuit boards of manifold block valves MHA1-...-PI Max. number of valve Positions=4, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 47,8 g |
|---|---|
| Type | battery block |
| Execution | mha1 |
Show UNSPSC/ECL@SS
£ 49.34 excl. VAT
/ Each
£ 59.21 incl. VAT
- Delivery usually within ( 11 ) days