FESTO 197241 MANIFOLD MHA1-PR10-3-M3-PI-D25


MHA1 Battery block

References
festo:MHA1-PR10-3-M3-PI-D25
rubix:110A8867
manufacturer :197241
ean:4052568160456
MHA1-PR10-3-M3-PI-D25 Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA1
See all Specifications

Product details : FESTO 197241 MANIFOLD MHA1-PR10-3-M3-PI-D25


Manifold block MHA1-PR10-3-M3-PI-D25 with base plugs and electrical multi-pin plug, for manifold block valves MHA1-...-PI Max. number of valve Positions=10, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight170,9Ā g
TypeBattery block
ExecutionMHA1
Show UNSPSC/ECL@SS
Ā£ 172.20 excl. VAT
/ Each
Ā£ 206.64 incl. VAT
  • Delivery usually within ( 16 ) days