FESTO 197250 MANIFOLD MHA1-PR8-3-M3-PI-PCB


MHA1 Battery block

References
festo:MHA1-PR8-3-M3-PI-PCB
rubix:110A9655
manufacturer :197250
ean:4052568082222
MHA1-PR8-3-M3-PI-PCB Manifold block
brand logo
Technical specifications
Typebattery block
Executionmha1
See all Specifications

Product details : FESTO 197250 MANIFOLD MHA1-PR8-3-M3-PI-PCB


Manifold block MHA1-PR8-3-M3-PI-PCB for Mounting printed circuit boards of manifold block valves MHA1-...-PI Max. number of valve Positions=8, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistic Weight75,5Ā g
Typebattery block
Executionmha1
Show UNSPSC/ECL@SS
Ā£ 80.48 excl. VAT
/ Each
Ā£ 96.58 incl. VAT