FESTO 525101 SOLENOID VALVE MHA2-MS1H-5/2-2
MHA2 Directional valve
See technical informationSee documentsReferences
Festo:MHA2-MS1H-5/2-2
Rubix:111A7233
Manufacturer :525101
EAN:4052568161132

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 525101 SOLENOID VALVE MHA2-MS1H-5/2-2
Solenoid valve MHA2-MS1H-5/2-2 manifold block valve for individual and battery Mounting, fast switching, with manual override. Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=90 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x50x20 mm |
|---|---|
| Logistic Weight | 77,52 g |
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 5 |
| Volume flow rate | 90 l/min |
Show UNSPSC/ECL@SS
£ 114.82 excl. VAT
/ Each
£ 137.78 incl. VAT
- Delivery usually within ( 2 ) days