SMC EVS7-10-FG-S-6CVO-Q ISO INTERFACE SOLENOID VALVE
Solenoid Valve
See technical informationSee documentsReferences
SMC:EVS7-10-FG-S-6CVO-Q
Rubix:2602745

Documents
Product details : SMC EVS7-10-FG-S-6CVO-Q ISO INTERFACE SOLENOID VALVE
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series, available in 8 size options to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.
Technical specifications
Attributes
| Logistic Weight | 950 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 5500 l/min |
Show UNSPSC/ECL@SS
£ 157.36 excl. VAT
/ Each
£ 188.83 incl. VAT
- Delivery usually within ( 19 ) days