Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 567503 SOLENOID VALVE MHJ10-S-2,5-QS-6-HF
FESTO 567503 SOLENOID VALVE MHJ10-S-2,5-QS-6-HF
MHJ quick switching valve
References
festo:
MHJ10-S-2,5-QS-6-HF
rubix:
132A4242
manufacturer :
567503
ean:
4052568100674
Technical specifications
Type
High-speed switching valve MHJ
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 567503 SOLENOID VALVE MHJ10-S-2,5-QS-6-HF
Solenoid valve MHJ10-S-2,5-QS-6-HF Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=160 l/min, Operating pressure=0,5 - 6 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
155
x
95
x
25
Ā
mm
Logistic Weight
106,5Ā
g
Type
High-speed switching valve MHJ
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
84.68
excl. VAT
/
Each
Ā£
101.62
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC SY5160-4YOE-C6-Q 5 PORT SOLENOID VALVE
AVENTICS 5812423500
AVENTICS 5811223400
FESTO 534557 SOLENOID VALVE VSVA-B-B52-H-A1-1R5L
FESTO 8034842 SOLENOID VALVE
FESTO 557864 SOLENOID VALVE
SMC SV1200-5FU-C-C4 5 PORT SOLENOID VALVE
FESTO 535901 SOLENOID VALVE MFH-3-1/4-S-EX
SMC SS5Y5-10F1-08B-C6 MANIFOLD BASE
SMC VDW22NAA 2 PORT SOLENOID VALVE FOR WATER AND AIR
SMC SS5Y3-50RF1-11B-KC6F MANIFOLD BASE
AVENTICS 5794410210
SMC SS5Y3-20-03-00F-Q MANIFOLD BASE
SMC VV4QD15-03M5-Q MANIFOLD BASE
FESTO 8031528 SOLENOID VALVE