FESTO 525105 SOLENOID VALVE MHP2-MS1H-5/2-M5


MHP2 directional control valve

References
festo:MHP2-MS1H-5/2-M5
rubix:111A7234
manufacturer :525105
ean:4052568161156
MHP2-MS1H-5/2-M5 Solenoid valve
brand logo
Technical specifications
Typeapplication-specific directional control valve mh2, mh3, mh4
See all Specifications

Product details : FESTO 525105 SOLENOID VALVE MHP2-MS1H-5/2-M5


Solenoid valve MHP2-MS1H-5/2-M5 semi in-line valve for individual and battery Mounting, fast switching, with manual override. Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=90 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight81 g
Typeapplication-specific directional control valve mh2, mh3, mh4
Show UNSPSC/ECL@SS
£ 128.22 excl. VAT
/ Each
£ 153.86 incl. VAT
  • Delivery usually within ( 6 ) days