SMC VFN2120N-5YOB-02F-Q NAMUR INTERFACE SOLENOID VALVE
Namur 3/5 Port Valves VFN
See technical informationReferences
SMC:VFN2120N-5YOB-02F-Q
Rubix:2609123
Manufacturer :VFN2120N-5YOB-02F-Q

Product details : SMC VFN2120N-5YOB-02F-Q NAMUR INTERFACE SOLENOID VALVE
VFN2120N-X36 is a hygienic solenoid valve with standard NAMUR interface. The valve PPS resin body provides excellent high temperature and chemical/corrosion resistance for use in wash down applications (IP67). The 5-pin M12 electrical connections is used for water proof sealing. With power consumption of only 0.5W, it is the most energy efficient valve with NAMUR interface in the market. It can also be used with AS-i bus system. VFN2120-X36 is available for 24 VDC or 110 VAC operation.
•Can be directly installed on the industrial valve actuator that complies with NAMUR
•Solenoid options: Single or double
•Port threads: NPT 1/4, G 1/4
•Allowable voltage fluctuation: -15 to +10 % of rated voltage
•Many options for electrical entry: Grommet, Grommet terminal, Conduit terminal, DIN terminal.
Solenoid: 1 (Single Solenoid)
Rated Voltage: 5 (24 VDC)
Electrical Entry: YO [DIN Terminal w/o Connector (DIN 43650)]
Light/Surge Voltage Suppressor: None
Manual Override: B (Locking Slotted Style-Tool Required)
Thread: F (G)
CE Marked: Q
•Solenoid options: Single or double
•Port threads: NPT 1/4, G 1/4
•Allowable voltage fluctuation: -15 to +10 % of rated voltage
•Many options for electrical entry: Grommet, Grommet terminal, Conduit terminal, DIN terminal.
Solenoid: 1 (Single Solenoid)
Rated Voltage: 5 (24 VDC)
Electrical Entry: YO [DIN Terminal w/o Connector (DIN 43650)]
Light/Surge Voltage Suppressor: None
Manual Override: B (Locking Slotted Style-Tool Required)
Thread: F (G)
CE Marked: Q
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Type | vfn |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 75.23 excl. VAT
/ Each
£ 90.28 incl. VAT
- Delivery usually within ( 8 ) days