Micro Mist Separator
Type | Micro Mist Separator Modular |
---|---|
Volume flow rate | 600 l/min |
Filter fineness | 0.01 µm |
Logistic Weight | 580 g |
---|---|
Type | Micro Mist Separator Modular |
Volume flow rate | 600 l/min |
Filter fineness | 0.01 µm |
Material | Die-Cast Aluminium |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days