Micro Mist Separator
Type | Micro Mist Separator Modular |
---|---|
Volume flow rate | 120 l/min |
Filter fineness | 0.01 µm |
Logistics dimensions (L x W x H) | 40x97x40 mm |
---|---|
Logistic Weight | 190 g |
Type | Micro Mist Separator Modular |
Volume flow rate | 120 l/min |
Filter fineness | 0.01 µm |
Material | Die-Cast Aluminium |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 15 ) days