References
SMC:AFM30-F02
Rubix:115A2916

Technical specifications
| Type | mist separator |
|---|---|
| Volume flow rate | 450 l/min |
| Filter fineness | 0.3 µm |
Documents
Product details : SMC AFM30-F02 AIR FILTER
- Modular air filter
- Prevents contamination
- Lighter weight than old style modular AF
- Thickness reduction of resin case provides increased capacity (approx. 1.3 times more)
- Improved water separation efficiency extends the service life of filter elements
- Prevents contamination
- Lighter weight than old style modular AF
- Thickness reduction of resin case provides increased capacity (approx. 1.3 times more)
- Improved water separation efficiency extends the service life of filter elements
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Type | mist separator |
| Volume flow rate | 450 l/min |
| Filter fineness | 0.3 µm |
| Material | polycarbonate (bowl) |
| Max. service pressure | 10 bar |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 54.26 excl. VAT
/ Each
£ 65.11 incl. VAT
- Delivery usually within ( 4 ) days