CUTLINE SHELL FACE MILL 45DEG FRS45SP 08013 832632
Shell face mill 45° frs45sp
See technical informationSee documentsReferences
GISS Cutline:832632
Rubix:832632
EAN:3660338053542
Documents
Product details : CUTLINE SHELL FACE MILL 45DEG FRS45SP 08013 832632
With watering
Technical specifications
Attributes
| Diameter | 93 mm |
|---|---|
| Z | 6 mm |
| Type of tool tip attachment | frs45sp 080 13 |
Show UNSPSC/ECL@SS
£ 340.24 excl. VAT
/ Each
£ 408.29 incl. VAT
- Usually arrives within 14 working days


