SMC CDUJB10-10D MINI FREE MOUNT CYLINDER
Mini Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUJB10-10D
Rubix:265A1200
Manufacturer :00019304
EAN:3618035786027

Technical specifications
| Type | mini free mount |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CDUJB10-10D MINI FREE MOUNT CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
C(D)UJ, Miniature Free Mount Cylinder
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x22x13 mm |
|---|---|
| Logistic Weight | 22 g |
| Type | mini free mount |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 33.68 excl. VAT
/ Each
£ 40.42 incl. VAT
- Delivery usually within ( 4 ) days