References
SMC:CDUJB10-6D
Rubix:111A9129
Manufacturer :CDUJB10-6D
EAN:3618035785808

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 6 mm |
Documents
Product details : SMC CDUJB10-6D AIR CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
•Miniature free mount Space saving compact cylinder Available in 4mm to 10mm bore size
Clean Series: Without Clean Series
Magnet: D (Built-in Magnet)
Mounting Direction: B (Lateral Mounting)
Bore Size: 10
Stroke: 6mm
Action: D (Double Acting)
Rod End Thread: Rod End Female Thread (w/o Thread for ø4)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Clean Series: Without Clean Series
Magnet: D (Built-in Magnet)
Mounting Direction: B (Lateral Mounting)
Bore Size: 10
Stroke: 6mm
Action: D (Double Acting)
Rod End Thread: Rod End Female Thread (w/o Thread for ø4)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x22x13 mm |
|---|---|
| Logistic Weight | 31 g |
| Type | double acting |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 6 mm |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 33.68 excl. VAT
/ Each
£ 40.42 incl. VAT
- Delivery usually within ( 4 ) days