References
SMC:CDUJB10-6S
Rubix:2600621
Manufacturer :00019347
EAN:3618035785761

Technical specifications
| Type | single acting - spring return |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 6 mm |
Documents
Product details : SMC CDUJB10-6S FREE MOUNT CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
•Miniature free mount Space saving compact cylinder Available in 4mm to 10mm bore size
Clean Series: Without Clean Series
Magnet: D (Built-in Magnet)
Mounting Direction: B (Lateral Mounting)
Bore Size: 10
Stroke: 6mm
Action: S (Single Acting Spring Return)
Rod End Thread: Rod End Female Thread (w/o Thread for ø4)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Clean Series: Without Clean Series
Magnet: D (Built-in Magnet)
Mounting Direction: B (Lateral Mounting)
Bore Size: 10
Stroke: 6mm
Action: S (Single Acting Spring Return)
Rod End Thread: Rod End Female Thread (w/o Thread for ø4)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x22x13 mm |
|---|---|
| Logistic Weight | 21 g |
| Type | single acting - spring return |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 6 mm |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 33.67 excl. VAT
/ Each
£ 40.40 incl. VAT
- Delivery usually within ( 4 ) days