Mini Free Mount Cylinder
Type | Mini Free Mount Cylinder |
---|---|
Cylinder stroke | 10 mm |
Logistics dimensions (L x W x H) | 33x27x17 mm |
---|---|
Logistic Weight | 31 g |
Type | Mini Free Mount Cylinder |
Cylinder stroke | 10 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days