SMC CDUJB6-30D MINI FREE MOUNT CYLINDER


Mini Free Mount Cylinder

References
smc:CDUJB6-30D
rubix:111A5169
manufacturer :00377829
brand logo
brand logo
Technical specifications
Typemini free mount cylinder; double acting
Cylinder diameter6 mm
Cylinder stroke30 mm
See all Specifications

Product details : SMC CDUJB6-30D MINI FREE MOUNT CYLINDER


The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
•Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

    Clean Series: Without Clean Series
    Magnet: D (Built-in Magnet)
    Mounting Direction: B (Lateral Mounting)
    Bore Size: 6
    Stroke: 30mm
    Action: D (Double Acting)
    Rod End Thread: Rod End Female Thread (w/o Thread for ø4)
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)54x19x13 mm
    Logistic Weight28 g
    Typemini free mount cylinder; double acting
    Cylinder diameter6 mm
    Cylinder stroke30 mm
    Min. temperature-10 °C
    Max. temperature60 °C
    Max. service pressure7 bar
    Show UNSPSC/ECL@SS
    £ 33.67 excl. VAT
    / Each
    £ 40.40 incl. VAT
    • Delivery usually within ( 4 ) days