SMC CDUJS16-10SM MINI FREE MOUNT CYLINDER


Mini Free Mount Cylinder

References
smc:CDUJS16-10SM
rubix:2600674
manufacturer :00695230
brand logo
brand logo
Technical specifications
TypeSingle Acting - Spring Return
Cylinder diameter16 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC CDUJS16-10SM MINI FREE MOUNT CYLINDER


The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
•Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

    Clean Series: Without Clean Series
    Magnet: D (Built-in Magnet)
    Mounting Direction: S (Axial Mounting)
    Bore Size: 16
    Stroke: 10mm
    Action: S (Single Acting Spring Return)
    Rod End Thread: M (Rod End Male Thread)
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)47x30x21 mm
    Logistic Weight50 g
    TypeSingle Acting - Spring Return
    Cylinder diameter16 mm
    Cylinder stroke10 mm
    Max. service pressure7 bar
    Show UNSPSC/ECL@SS
    £ 38.28 excl. VAT
    / Each
    £ 45.94 incl. VAT
    • Delivery usually within ( 4 ) days