Mini Free Mount Cylinder
Type | Mini Free Mount Cylinder |
---|---|
Cylinder diameter | 6 mm |
Cylinder stroke | 20 mm |
Logistics dimensions (L x W x H) | 39x19x13 mm |
---|---|
Logistic Weight | 22 g |
Type | Mini Free Mount Cylinder |
Cylinder diameter | 6 mm |
Cylinder stroke | 20 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days