FESTO 189473 MINI GUIDED DRIVE DFC-10-5-P-A-KF


Mini guided actuator

References
festo:DFC-10-5-P-A-KF
rubix:121A6015
manufacturer :189473
ean:4052568150181
DFC-10-5-P-A-KF Mini guided drive
brand logo
Technical specifications
Typemini guided actuator
See all Specifications

Product details : FESTO 189473 MINI GUIDED DRIVE DFC-10-5-P-A-KF


Mini guided drive DFC-10-5-P-A-KF For Position sensing with ball bearing guide. Centre of gravity Distance from working load to yoke plate=15 mm, Stroke=5 mm, Piston diameter=10 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight114,53 g
Typemini guided actuator
Min. temperature-5 °C
Max. temperature60 °C
Cylinder stroke5 mm
Show UNSPSC/ECL@SS
£ 544.24 excl. VAT
/ Each
£ 653.09 incl. VAT
  • Delivery usually within ( 2 ) days