Mini Slide
Type | Mini Slide |
---|---|
Cylinder diameter | 6 mm |
Logistics dimensions (L x W x H) | 66x29x88 mm |
---|---|
Logistic Weight | 178 g |
Type | Mini Slide |
Cylinder diameter | 6 mm |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Cylinder stroke | 10 mm |
Max. service pressure | 10 bar |
Design size | 6 |
Delivery usually within ( 2 ) days