References
Festo:SLF-16-20-P-A
Rubix:106A9090
Manufacturer :170512
EAN:4052568139186

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 170512 MINI SLIDE SLF-16-20-P-A
Mini slide SLF-16-20-P-A Flat design with precision ball-bearing guide and adjustable end stops. Stroke=20 mm, Adjustable end-Position range/length=5 mm, Piston diameter=16 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 384,8 g |
|---|---|
| Type | mini slide |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Design size | 16 |
Show UNSPSC/ECL@SS
£ 562.69 excl. VAT
/ Each
£ 675.23 incl. VAT
- Delivery usually within ( 6 ) days