SECURIKEY-SFSC-110-KEY SECURE STOR CABINET
SECURIKEY-SFSC-110-KEY SECURE STOR CABINET
See technical informationReferences
Securikey:SFSC-110-KEY
Rubix:255A1386
Product details : SECURIKEY-SFSC-110-KEY SECURE STOR CABINET
Ideal for storing large or bulky items
£2,000 cash rating (10x valuables)
Independently tested and certified to EN 14450 S1 by VdS test house
3mm steel body with 3 way locking
Fitted with a VDS class 1 lock and 2 keys as standard
Hardened steel plates protect all potential attack areas
Supplied with shelves adjustable at 30mm intervals
2 base fixing points – bolts supplied
5 sizes for total flexibility
Colour RAL7035 (Light Grey)
Insurance ratings may change depending on location, please check with your underwriters
Certified to ‘Gold Level’ standard when used as a Medicine Cabinet
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,464.87 excl. VAT
/ Each
£ 1,757.84 incl. VAT
- Usually arrives within 14 working days

