SECURIKEY-SFSC-215-KEY SECURE STOR CABINET


SECURIKEY-SFSC-215-KEY SECURE STOR CABINET

References
securikey:SFSC-215-KEY
rubix:255A1388
brand logo
brand logo

Product details : SECURIKEY-SFSC-215-KEY SECURE STOR CABINET


Ideal for storing large or bulky items £2,000 cash rating (10x valuables) Independently tested and certified to EN 14450 S1 by VdS test house 3mm steel body with 3 way locking Fitted with a VDS class 1 lock and 2 keys as standard Hardened steel plates protect all potential attack areas Supplied with shelves adjustable at 30mm intervals 2 base fixing points – bolts supplied 5 sizes for total flexibility Colour RAL7035 (Light Grey) Insurance ratings may change depending on location, please check with your underwriters

Technical specifications


Attributes
No attributes to display for this product
£ 1,797.00 excl. VAT
/ Each
£ 2,156.40 incl. VAT
  • Usually arrives within 14 working days