PARKER 50002280 YES ELEMENT PLJ-C10


Miniature High-Speed Pneumatic Logic Control Valves

References
parker hannifin:PLJ-C10
rubix:155A3283
brand logo
brand logo
Technical specifications
TypeControl Valve

Product details : PARKER 50002280 YES ELEMENT PLJ-C10


The Miniature High-Speed Pneumatic Logic Control Valves Series provides a complete range of logic elements, timers and impulse modules, allowing a pneumatic process management. The sequencer can easily manage a machine cycle. Stand alone or stackable, in-line or base mounted and DIN rail mounting, it can be easily installed into a cabinet. Any logic components can be associated to each other forming a complete pneumatic logic processing function. This 100% pneumatic range in its ATEX version can be used in hazardous environments.

Markets
• Miscellaneous Industrial
• Miscellaneous Manufacturing

Features/Benefits
• Complete range of 100% pneumatic sequencer, logic elements, timers, impulse function for a full pneumatic process system
• In-Line or base mounted, stand-alone or stackable, panel or Din rail mounting for an easy integration in any conditions
• Push-in fittings for an easy pneumatic connection
• ATEX version

Applications
• Any applications where a 100% pneumatic processing system is required for machine cycle or system functioning
• Hazardous environments

Division: Electric Motion and Pneumatic Division - Europe
Function: Logic Function: YES regenerated
Maximum Flow Rate: 180 l/min (except PRD series : 60 l/min)
Operating Temperature: -15° to +60°
Pressure Rating: 3 to 8
Product Type: Pneumatic Logic Control Valves
Product Type: Subbase Mounted Element
Series: Logic Element
Specifications Met: CE | Ex II 2 GD c 85oC

Technical specifications


Attributes
TypeControl Valve
Show UNSPSC/ECL@SS
£ 87.61 excl. VAT
/ Each
£ 105.13 incl. VAT
  • Usually arrives within 14 working days