SMC AMC220-F02 EXHAUST CLEANER


AMC Exhaust Cleaner

References
smc:AMC220-F02
rubix:119A1293
brand logo
brand logo
Technical specifications

Product details : SMC AMC220-F02 EXHAUST CLEANER


Series AMC exhaust cleaners insure clean plant air and reduce noise pollution over 35dB. The AMC series also removes over 99.9% of oil mist. Choose from R(PT), NPT or G(PF) thread styles.
•Fluid: compressed air
•Effective area mm 2 (Cv):
•male thread style 16 (0.88) - 550 (31);
•female thread style 12 (0.66) - 55 (3.1)
•Noise reduction: 35db or more
•Oil mist removal: 99.9% or more
•Element supply pressure: 0.1MP or less
•Ambient & fluid temperature: 5 - 60° C

Size: 2 (1/4)
Thread: 2 (Female Thread)
Thread Style: F [G(PF)]
Port Size: 02 (1/4)
Accessory: None

Technical specifications


Attributes
Logistic Weight208 g
TypePurifier
Show UNSPSC/ECL@SS
£ 64.92 excl. VAT
/ Each
£ 77.90 incl. VAT
  • Delivery usually within ( 4 ) days