References
SMC:CRJB05-100
Rubix:2601518
Manufacturer :00034438

Documents
Product details : SMC CRJB05-100 MINI ROTARY ACTUATOR
Miniature rotary actuator
Sizes: 05, 1
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.1 to 0.5 s/90°
External stopper available.
Sizes: 05, 1
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.1 to 0.5 s/90°
External stopper available.
CRJ, Miniature Rotary Actuator, Rack & Pinion
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x43x28 mm |
|---|---|
| Logistic Weight | 33 g |
| Type | mini rotary actuator |
| Cylinder diameter | 6 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Material | aluminum alloy (body); stainless steel (piston and shaft) |
Show UNSPSC/ECL@SS
£ 147.42 excl. VAT
/ Each
£ 176.90 incl. VAT
- Delivery usually within ( 20 ) days