Miniature self-adjusting shock absorbers with bump cap
Threading | m10x1 |
---|---|
Cylinder stroke | 7 mm |
Max Energy absorbed per cycle | 6 nm |
Max Energy absorbed/hour | 14500 Nm³/h |
Max effective mass | 40 kg |
Max Impact speed | 2 m/s |
Usually arrives within 14 working days