Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Shock absorbers
FESTO 191194 SHOCK ABSORBER YSRW-8-14
FESTO 191194 SHOCK ABSORBER YSRW-8-14
Shock absorber YSRW
References
festo:
YSRW-8-14
rubix:
80061279
manufacturer :
191194
ean:
4052568014872
Technical specifications
Threading
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 191194 SHOCK ABSORBER YSRW-8-14
Shock absorber YSRW-8-14 Self-adjusting, with progressive characteristic curve. Size=8, Stroke=14 mm, Cushioning=(* self-adjusting, * Soft characteristic), Assembly Position=Any, Position detection=No
Technical specifications
Attributes
Logistics dimensions (L x W x H)
76
x
20
x
20
mm
Logistic Weight
50,78
g
Threading
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.27
excl. VAT
/
Each
£
167.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 548370 SHOCK ABSORBER DYEF-M4-Y1F
FESTO 34573 SHOCK ABSORBER YSR-16-20-C
AVENTICS R412010289
FESTO 8111390 SHOCK ABSORBER DYSS-3-4-Y1F-G2
SMC RBQC1604 SHOCK ABSORBER
FESTO 2479149 SHOCK ABSORBER
FESTO 191199 SHOCK ABSORBER YSR-10-10-C
FESTO 1179831 SHOCK ABSORBER DYEF-M6-Y1
SMC RBC0805 SHOCK ABSORBER
FESTO 1179879 SHOCK ABSORBER
FESTO 174544 SHOCK ABSORBER KIT YHD-18
CAMOZZI SHOCK ABSORBER-SIZE M25X1.5-STROKE 25MM SA-2525
FESTO 8073902 SHOCK ABSORBER DYEF-G8-M4-Y1
FESTO 548377 SHOCK ABSORBER DYEF-M16-Y1F
AVENTICS R412010323