SMC MLGPM40TF-100Z-F COMPACT GUIDE CYLINDER WITH LOCK
MLGP-B/F-Z (ø40 to ø100), Low Profile Guide Cylinder with Lock
See technical informationSee documentsReferences
SMC:MLGPM40TF-100Z-F
Rubix:393A1106
Manufacturer :MLGPM40TF-100Z-F

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC MLGPM40TF-100Z-F COMPACT GUIDE CYLINDER WITH LOCK
Compact guide cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 400 mm
Multiple mounting surfaces.
Strengths
With lock.
Stopping possible at any stroke position.
Locking direction selectable.
Compactness & Lightness.
Bore size: 40, 50, 63, 80, 100 (mm).
Strokes from 5 to 350mm (depending upon bore size).
4 types of mounting are possible: top mounting, side mounting, bottom mounting and T-slot side mounting.
Auto switches can be mounted on 2 surfaces.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 509.61 excl. VAT
/ Each
£ 611.53 incl. VAT
- Usually arrives within 14 working days