SMC MLGPM100TF-250Z-B COMPACT GUIDE CYLINDER WITH LOCK
MLGP-B/F-Z (ø40 to ø100), Low Profile Guide Cylinder with Lock
See technical informationSee documentsReferences
SMC:MLGPM100TF-250Z-B
Rubix:393A1095
Manufacturer :MLGPM100TF-250Z-B

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 250 mm |
Documents
Product details : SMC MLGPM100TF-250Z-B COMPACT GUIDE CYLINDER WITH LOCK
Guided type end lock cylinders are available with a variety of locking methods and locking options in one direction or both depending on cylinder model. Emergency stops and intermediate stops are possible. Locking position can be changed to accommodate an exterior stopper position or the thickness of clamped work pieces.
Strengths
With lock.
Stopping possible at any stroke position.
Locking direction selectable.
Compactness & Lightness.
Bore size: 40, 50, 63, 80, 100 (mm).
Strokes from 5 to 350mm (depending upon bore size).
4 types of mounting are possible: top mounting, side mounting, bottom mounting and T-slot side mounting.
Auto switches can be mounted on 2 surfaces.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 250 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,588.53 excl. VAT
/ Each
£ 1,906.24 incl. VAT
- Usually arrives within 14 working days