Mobile hot water high-pressure washer

Filter Options
CATEGORIES
  • Mobile hot water high-pressure washer (6)
  • Brand

    6 Product(s) with 6 variant(s):

    Relevance
    • kärcher:10716200
    • rubix:208A9594
    • ean:4054278140360
    • Flow
      1200 l/h
    • Pressure
      180 bar
    • Heating
      Fuel oil
    £ 6,102.55 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • kärcher:1.071-900.0
    • rubix:203A7837
    • ean:4054278134925
    • Flow
      1000 l/h
    • Pressure
      200 bar
    • Heating
      80/155
    £ 4,339.12 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nilfisk:107145006
    • rubix:80374922
    • ean:4005337150080
    • Flow
      670 l/h
    • Pressure
      90 bar
    • Power supply
      230 V
    £ 2,601.83 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nilfisk:301003029
    • rubix:154A6677
    • ean:4005337161246
    • Pressure
      200 bar
    • Power supply
      400 V
    £ 3,660.29 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nilfisk:107146911
    • rubix:80258292
    • ean:5711145275448
    • Flow
      680 l/h
    • Pressure
      100 bar
    • Power supply
      230 V
    £ 5,004.26 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • nilfisk:106239610
    • rubix:80377569
    • ean:4005337177773
    • Pressure
      200 bar
    £ 20,018.21 excl. VAT
    / Each
    • Delivery within 10-15 business days