NILFISK 107145006 MH 2C-90/670 X PRESSURE WASHER 230V
MH 2C Pressure Washers
See technical informationReferences
Nilfisk:107145006
Rubix:80374922
EAN:4005337150080

Product details : NILFISK 107145006 MH 2C-90/670 X PRESSURE WASHER 230V
Innovative compact hot water unit with unique vertical design, high performance and great reliability. The mh 2c is ideal for everyday, low frequency cleaning tasks in the automotive segment, for tradesmen or around small farms. Mh 2c combines an innovative highly mobile design with great performance levels and ground breaking features from the larger mh lines. MH 2c ensures low cost of cleaning with reduced running costs, low storage requirements due to the compact design, and yet a high level of reliability thanks to the many safety functions and professional materials used. It is an unbeatable addition to the hot water range.
Strengths
EcoPower boiler with >92% efficiency and reduced fuel cost
Robust steel frame
Compact, vertical design reducing storage footprint
Easy to use control panel. all controls in one place
Ergo accessory system
Machine protection against through low fuel safety, exhaust gas sensor, flame sensor
Duo motor system
High pressure detergent with removable detergent tank
Robust steel frame
Compact, vertical design reducing storage footprint
Easy to use control panel. all controls in one place
Ergo accessory system
Machine protection against through low fuel safety, exhaust gas sensor, flame sensor
Duo motor system
High pressure detergent with removable detergent tank
Applications
Automotive segment
Technical specifications
Attributes
| Flow | 670 l/h |
|---|---|
| Pressure | 90 bar |
| Power supply | 230 V |
Show UNSPSC/ECL@SS
£ 2,614.84 excl. VAT
/ Each
£ 3,137.81 incl. VAT
- Usually arrives within 14 working days
