SMC AR10-M5-1N-A MODULAR STYLE REGULATOR


Modular controller

References
smc:AR10-M5-1N-A
rubix:2599537
brand logo
brand logo
Technical specifications
Typebody size: 10
Connecting diameter (inch)m5 ''
Min. service pressure 0.5 bar
See all Specifications

Product details : SMC AR10-M5-1N-A MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR-A regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR-A series connects with other SMC air preparation equipment.
Size: 10
Thread: Rc or Metric
Port Size: M5 (M5 x 0.8)
Accessory: None
Set pressure: 1 (0.02 to 0.2 MPa setting)
Exhaust mechanism/Flow direction/Knob: N (Non-relieving)
Pressure Unit: Name Plate and Pressure Gauge
Made to Order: None

Technical specifications


Attributes
Logistic Weight62 g
Typebody size: 10
Connecting diameter (inch)m5 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate100 l/min
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
  • Delivery usually within ( 4 ) days