Modular controller
Type | body size: 30 |
---|---|
Connecting diameter (inch) | 1/4 '' |
Min. service pressure | 0.5 bar |
Logistic Weight | 401 g |
---|---|
Type | body size: 30 |
Connecting diameter (inch) | 1/4 '' |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Volume flow rate | 2500 l/min |
Delivery usually within ( 21 ) days