SMC AR25K-F02-B REGULATOR WITH BACK FLOW MECHANISM


Modular regulator with purge valve ar25k series

References
smc:AR25K-F02B
rubix:2599624
manufacturer :00219815
brand logo
brand logo
Technical specifications
TypeBody size: 25
Connecting diameter (inch)1/4 ''
Min. service pressure 0.5 bar
See all Specifications

Product details : SMC AR25K-F02-B REGULATOR WITH BACK FLOW MECHANISM


Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Made to Order 1: None
Body Size: 25
Backflow Function: K (w/Backflow Function)
Thread: F (G)
Port: 02 (1/4)
Option: Standard
Semi-standard: Standard
Made to Order 2: None

Technical specifications


Attributes
Logistic Weight272 g
TypeBody size: 25
Connecting diameter (inch)1/4 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Show UNSPSC/ECL@SS
£ 22.69 excl. VAT
/ Each
£ 27.23 incl. VAT
  • Delivery usually within ( 4 ) days