References
SMC:ZX1-F
Rubix:2611266
EAN:3618035253024

Documents
Product details : SMC ZX1-F VACUUM EJECTOR
The ZX is a single-stage vacuum generator. The modular design allows the user to choose only the components needed for the application. Order without the generator unit for use as a filter and valve assembly for house vacuum systems. Special function plates allow the use of shop air to create the vacuum, and nitrogen for the blow-off.
Strengths
•Vacuum module, ejector system
Nozzle diameters: .5mm, .7mm, 1mm
Various valve types
Air operated or various voltages
Various lead wire and connector types
Various switches and lead wire lengths
Nozzle diameters: .5mm, .7mm, 1mm
Various valve types
Air operated or various voltages
Various lead wire and connector types
Various switches and lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Type | suction filter |
Show UNSPSC/ECL@SS
£ 38.06 excl. VAT
/ Each
£ 45.67 incl. VAT
- Delivery usually within ( 34 ) days