References
SMC:ZL112A-K15LNZ
Rubix:265A1914
Manufacturer :01836698
Product details : SMC ZL112A-K15LNZ
The multi-stage ZL series is a high-efficiency vacuum generator, which operates at 150% efficiency (compared to about 40% for other units). For each scfm of compressed air it consumes, the ZL generates an incredible 1. 587 scfm of suction flow. The ZL is available with a built-in vacuum switch with digital readout for design flexibility. Other features include built-in suction filter, exhaust silencer, and one-touch tube fittings. Its' compact design allows for mounting from three sides.
Strengths
•Energy saving multistage vacuum ejector w/o valve
Technical specifications
Attributes
| Type | smc zl112a-k15lnz |
|---|
Show UNSPSC/ECL@SS
£ 328.01 excl. VAT
/ Each
£ 393.61 incl. VAT
- Delivery usually within ( 4 ) days