Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Square for tools
MOORE & WRIGHT 400 ENGINEERS SQUARE 12INCH (300MM)
MOORE & WRIGHT 400 ENGINEERS SQUARE 12INCH (300MM)
Traditional Engineers Square
References
moore & wright:
40012
rubix:
030915
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT 400 ENGINEERS SQUARE 12INCH (300MM)
Strengths
•Grade B material
•Precision ground blade and stock
•Blind riveted construction
•Hardened and tempered blades
Technical specifications
Attributes
Type
Engineers Square
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.08
excl. VAT
/
Each
£
132.10
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
ROEBUCK 797005 CARPENTER SQUARE
BAHCO CS400 400MM COMBINATION SQUARE
FACOM BEVEL SQUARE 817.15
1223.04PB TRY SQUARE 400MM
ROEBUCK 40012BH ENGINEERS SQUARE 12IN
ROEBUCK 4004BH ENGINEERS SQUARE 4IN
BAHCO 9048-400 400MM SQUARE
FACOM SQUARE 819B.10
ROEBUCK 29-042-726 COBALT HSS TOOL BIT 5/16 INCH SQUARE X 3
FACOM SQUARE 819B.25
FACOM SQUARE 818B.15
ROEBUCK 51-500-000 UNIVERSAL PROTRACTOR
BAHCO CS150 150MM COMBINATION SQUARE
FACOM SQUARE 818.75CLO
MOORE & WRIGHT 400 ENGINEERS SQUARE 6 INCH (150MM)