MOORE & WRIGHT DIGITAL OUTSIDE CALIPER 6 INCH / 150MM
Outside Caliper
See technical informationSee documentsReferences
Moore & Wright:526DIG
Rubix:2017321
Documents
Product details : MOORE & WRIGHT DIGITAL OUTSIDE CALIPER 6 INCH / 150MM
This digital caliper features a large easy to read LCD display, with reads in both inch/metric, it also features a spring-loaded travel.
It is manufactured with alloy jaws and has a chrome finish.
Strengths
•Large LCD display
•Spring-loaded travel
•Alloy jaws, chrome finished
•Spring-loaded travel
•Alloy jaws, chrome finished
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
Show UNSPSC/ECL@SS
£ 63.82 excl. VAT
/ Each
£ 76.58 incl. VAT
- In stock: Next day delivery

