MOORE & WRIGHT STEEL RULE ER112 12 INCH X 300MM X 25MM
Traditional Engineers Rules
See technical informationReferences
Moore & Wright:ER112
Rubix:230132




Product details : MOORE & WRIGHT STEEL RULE ER112 12 INCH X 300MM X 25MM
Strengths
•Made from fine quality steel which has been hardened and tempered to provide the ideal balance between flexibility and durability
•D shaped end with hanging hole
•Satin chrome anti-glare finish
•Permanent black high definition scale markings
•D shaped end with hanging hole
•Satin chrome anti-glare finish
•Permanent black high definition scale markings
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | steel |
| Type | rule |
Show UNSPSC/ECL@SS
£ 16.07 excl. VAT
/ Each
£ 19.28 incl. VAT
- In stock: Next day delivery
