• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Hand tools(25,148)
  • Portable power tools(1,637)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,235)
See Tools & Metrology
  • Internal measuring instruments(125)
  • Slide feet(156)
  • Micrometers(548)
  • Comparators and depth measurement(184)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(21)
  • Wedges, pins, rings, plugs and gauge blocks(285)
  • Calibration(12)
  • Holders, auxiliary equipment items(227)
  • Gauges, foil(61)
  • Various measurements(324)
  • Optical rule(49)
  • Surface measurement(9)
  • Force, weight, speed, temperature and various counters(65)
  • Various measures - Maintenance(273)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Comparators and depth measurement
  5. Comparators
  6. Redirectable gauge block comparator (lever indicator)
  7. MOORE & WRIGHT 420 SERIES DTI 0.0005MM

MOORE & WRIGHT 420 SERIES DTI 0.0005MM

Dial Test Indicator

See technical information

References

Moore & Wright:MW420-03I
Rubix:2023564
brand logo
brand logo

Product details : MOORE & WRIGHT 420 SERIES DTI 0.0005MM


Strengths

•Automatic reversal of measuring direction
•High precision fully jewelled bearings
•Rotating dial
•Two dovetail clamps

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 60.15 excl. VAT
/ Each
£ 72.18 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MITUTOYO 513-415-10T DIAL TEST INDICATOR HORIZONTAL TYPEMITUTOYO 513-405-10E DIAL TEST INDICATOR HORIZONTAL TYPEMITUTOYO 513-445-10E DIAL TEST INDICATOR HORIZ. FACEMITUTOYO 513-466-10E DIAL TEST INDICATOR HORIZONTAL COMPACTMITUTOYO 513-484-10E DIAL TEST INDICATOR PARALLEL TYPEMITUTOYO 513-414-10E DIAL TEST INDICATOR HORIZONTAL TYPEMITUTOYO 513-484-10T DIAL TEST INDICATOR PARALLEL TYPEMITUTOYO 513-412 DIAL TEST INDICATOR HORIZONTAL TYPEMITUTOYO 513-404-10E DIAL TEST INDICATOR HORIZONTAL TYPEMITUTOYO 513-404-10T DIAL TEST INDICATOR HORIZONTAL TYPEMITUTOYO 513-465-10E DIAL TEST INDICATOR 0.2MM 8MM STEMMITUTOYO 513-425-10E DIAL TEST INDICATOR HORIZONTAL TYPEMITUTOYO 513-471-10E DIAL TEST INDICATOR HORIZ. RUBY STY.MITUTOYO 513-455T DIAL TEST INDICATOR VERTICAL TYPEMITUTOYO 513-478-10E DIAL TEST INDICATOR HORIZ. RUBY STY.
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap