SIEMENS AUXILIARY CONTACT 2N0 2NC 6A 3RH19211FA22
Mounting block
See technical informationSee documentsReferences
Siemens:3RH1921-1FA22
Rubix:81286872
EAN:4011209281417

Documents
Product details : SIEMENS AUXILIARY CONTACT 2N0 2NC 6A 3RH19211FA22
MOUNTING BLOCK DIN EN 50005, 4-POLE,2NO+2NC
Technical specifications
Attributes
| Type | sirius |
|---|---|
| Voltage | 690 V |
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 9.27 excl. VAT
/ Each
£ 11.12 incl. VAT
- Usually arrives within 14 working days
