MCG SMI100-4 4 POLE 100A PLASTIC ISOLATOR IP65 (H)280 MM X (W)190 MM X
Enclosed Isolator
See technical informationSee documentsReferences
MCG Industrial:SMI100-4
Rubix:234A6138

Documents
Product details : MCG SMI100-4 4 POLE 100A PLASTIC ISOLATOR IP65 (H)280 MM X (W)190 MM X
4 Pole 100A Plastic Isolator Ip65 (H)280 mm x (W)190 mm x (D)130 mm
Technical specifications
Attributes
| Type | enclosed isolator |
|---|---|
| Amperage | 10 A |
| Material | plastic |
| Colour | red |
Show UNSPSC/ECL@SS
£ 157.16 excl. VAT
/ Each
£ 188.59 incl. VAT
- Delivery usually within ( 3 ) days
