FESTO 161177 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2-10-420-B
MPPE Proportional pressure regulator valve
See technical informationSee documentsReferences
Festo:MPPE-3-1/2-10-420-B
Rubix:112A0820
Manufacturer :161177
EAN:4052568128456

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 161177 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2-10-420-B
Proportional pressure regulator MPPE-3-1/2-10-420-B Nominal diameter, pressurisation=11 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 222x124x123 mm |
|---|---|
| Logistic Weight | 2345 g |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 1,678.98 excl. VAT
/ Each
£ 2,014.78 incl. VAT
- Usually arrives within 14 working days