Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 557771 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-2-010-E1
FESTO 557771 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-2-010-E1
VPPE Proportional pressure regulator valve
References
festo:
VPPE-3-1-1/8-2-010-E1
rubix:
112A4941
manufacturer :
557771
ean:
4052568203948
Technical specifications
Min. service pressure
0.02
bar
Max. service pressure
2
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 557771 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-2-010-E1
Proportional pressure regulator VPPE-3-1-1/8-2-010-E1 Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably upright)
Technical specifications
Attributes
Logistic Weight
503
g
Min. service pressure
0.02
bar
Max. service pressure
2
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
518.87
excl. VAT
/
Each
£
622.64
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
AVENTICS R412014653
FESTO 8025713 FLOW CONTROL
AVENTICS 0821302567
AVENTICS 0821302107
AVENTICS R412007151
FESTO 534865 PRECISION PRESSURE REGULATOR MS6-LRPB-1/2-D2-A8-BD
SMC AR40-04B-B MODULAR STYLE REGULATOR
AVENTICS R412006203
AVENTICS 0821302526
AVENTICS R412006237
FESTO 192361 PRESSURE REGULATOR LR-3/4-D-O-DI-MAXI
CAMOZZI DIGI E/P REG-1/4-0.5 TO 9BAR-4TO20MA-ANALOG OUT-PNP ER104-92AP
SMC ITV1050-34F2N ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412007145
SMC IT202-302B ELECTRO-PNEU REG 8BAR 0-10V