FESTO 187335 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/4-2-010

MPPES Proportional Pressure Control Valve

See technical informationSee documents

References

Festo:MPPES-3-1/4-2-010
Rubix:111A7043
Manufacturer :187335
EAN:4052568148034
MPPES-3-1/4-2-010 Proportional pressure regulator

Technical specifications

Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Documents

Product details : FESTO 187335 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/4-2-010


Proportional pressure regulator MPPES-3-1/4-2-010 Nominal diameter, pressurisation=7 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1439 g
Min. service pressure 0 bar
Max. service pressure10 bar
£ 1,261.43 excl. VAT
/ Each
£ 1,513.72 incl. VAT
  • Delivery usually within ( 26 ) days