References
SMC:IR1020-F01G
Rubix:393A8357
Manufacturer :00212308

Technical specifications
| Min. service pressure | 8.5 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC IR1020-F01G PRECISION REGULATOR
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0. 7MPa to 0. 8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optional bracket and pressure gauge can be mounted on either the front or back of the unit.
Strengths
•Precision regulator
Regulating pressure range (MPa): 0. 005 to 0. 8 depending on model
Compact and lightweight
Bracket and pressure gauge can be mounted on either the front or back
2 air operated models
Regulating pressure range (MPa): 0. 005 to 0. 8 depending on model
Compact and lightweight
Bracket and pressure gauge can be mounted on either the front or back
2 air operated models
Technical specifications
Attributes
| Min. service pressure | 8.5 bar |
|---|---|
| Max. service pressure | 10 bar |
| Material | aluminum die-cast; stainless steel; nbr; hnbr; polyacetal |
| Flow | 264 l/h |
| Adjustment Type | knob (basic type / handle) with adjusting spring |
Show UNSPSC/ECL@SS
£ 79.98 excl. VAT
/ Each
£ 95.98 incl. VAT
- Usually arrives within 14 working days