SMC EVNB104AS-F6A 2 PORT PROCESS VALVE
VNB (Air Operated), Process Valve for Flow Control
See technical informationSee documentsReferences
SMC:EVNB104AS-F6A
Rubix:392A4652
Manufacturer :EVNB104AS-F6A
Documents
Product details : SMC EVNB104AS-F6A 2 PORT PROCESS VALVE
Model VNB for flow control permits application with a wide variety of fluids such as air, water, oil, gas and vacuum.
Strengths
Process valve series VNB
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Seal material: NBR, FKM, EPR
Technical specifications
Attributes
| Type | vnb (air operated), process valve for flow control |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 77.17 excl. VAT
/ Each
£ 92.60 incl. VAT
- Usually arrives within 14 working days
