References
Festo:MS12-AGI
Rubix:123A9209
Manufacturer :537138
EAN:4052568087999

Documents
Product details : FESTO 537138 SUB-BASE-SET MS12-AGI
Sub-base-SET MS12-AGI From the MS series, with G thread. Size=12, Series=MS, Assembly Position=Any, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x80x100 mm |
|---|---|
| Logistic Weight | 867,7 g |
| Type | sub-base series ms |
Show UNSPSC/ECL@SS
£ 46.61 excl. VAT
/ Each
£ 55.93 incl. VAT
- Delivery usually within ( 6 ) days